Shop All Sockets
Proto
3/8 in Drive, 9mm Hex Metric Socket, 6 Points
Mfr # J5209MH
Zoro # G5103730
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 27.8 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 27.8 mm |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Standard |
Socket Size | 9 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- VEGA Hex Tamper 9/64 Insert Bit x 1 (125HT0964A)
- PERFORMANCE TOOL 1/2 (F) To 3/8 (M) Impact Wobble Adapter Socket Adapter, M966 (M966)
- UNIBOR ARBOR 2MT OILFEED (ARBOIL2)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440)
- PROTO 3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5226M)
- CTA MANUFACTURING Spark Plug Socket. 12 Pt. W/Swivel, 16Mm (CTA4329)
- Proto Sockets