Shop All Sockets
Proto
3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points
Mfr # J5209
Zoro # G3221662
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 9/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit Dust Extraction Attachment (HDC250)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO SKT 1/2DR 13/16 12PT (POJ5426)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- PROTO 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (J5344H)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- GREY PNEUMATIC 3/8 Drive X 11/16 Deep Duo-Socket - 6 Point (81022D)
- Proto Sockets & Ratchets