Shop All Sockets
Proto
3/8 in Drive, 9/16" Spline SAE Socket, 12 Points
Mfr # J5018DPL
Zoro # G6441303
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/8 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Deep Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Tether Capable | Tether Capable |
Standards | AS4984A |
Item | Deep Spline Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | Spline |
Product Type | Socket |
Description
Socket, Socket Size 9/16 in, Spline, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7020)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A42)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel (GN5C1750F7S--21)
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points (J5020DPL)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5334B)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- Proto Sockets & Ratchets