Shop All Sockets
Proto
3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # J5018B
Zoro # G7523336
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012, SAE AS954G |
Item | Deep Socket |
Drive Type | Hand |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40920)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- KO-KEN Bit Socket 13mm Hex 76mm 3/4 Sq. Drive (16106.16-13)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5016B)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318B)
- PROTO 3/8" Drive, 1/16 in Thickness SAE Socket (JRR37575)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710DPL)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- Proto Sockets & Ratchets