Shop All Sockets
Proto
3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points
Mfr # J5208M
Zoro # G2769160
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5350300)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 18Mm Socket Imp 18Mm, M828 (M828)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- ZORO SELECT Pull to Stroke Insert Tool, Industrial (FLEX-5S)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- PROTO 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (J5788)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- AMPCO SAFETY TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-1/2D32MM)
- Proto Sockets & Ratchets