Shop All Sockets
Proto
3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points
Mfr # J5207MN
Zoro # G7131028
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Intermediate
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 17/64 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Details
Socket Type | Intermediate |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180096)
- KLEIN TOOLS Red Mini Cross-Line Laser Level (93MCLS)
- MALCO 18 Oz. Sheet Metal Hammer (SH3)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- PROTO 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (J5206MN)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- URREA 1/4"drive, 1/4 in, 6 point SAE flex socket (4771X)
- Proto Sockets & Ratchets