Shop All Sockets
Proto
3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points
Mfr # J5007M
Zoro # G5944141
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Deep |
Socket Size | 7 mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Impact Socket |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 6.3" L, SuperKrome Plating Finish (40972)
- DEADON Utility Pouch (HD54017)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- ECONOLINE Air Inlet Connector (411100)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5009M)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- PROTO 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5014M)
- PROTO 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J5216HS)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9079)
- Proto Sockets & Ratchets