Shop All Sockets
Proto
3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points
Mfr # J5270HAM
Zoro # G6593465
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 7mm |
Socket Depth | Standard |
Socket Sizes | 7mm |
Socket Size | 7 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Standards | AS4984A |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Flex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet for X4 (TPSGROMX4)
- KLEIN TOOLS Black Lightweight Lockback Knife 2-1/4-Inch Drop Point Blade (44000-BLK)
- DRILLCO 3/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N148)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO SKT 3/8DR 15/16 12PT (PO5230)
- PROTO 3/4 in Drive, 5/8 in SAE Socket, 6 Points (J075905/8)
- PROTO 3/8" Drive, 13 mm Hex Metric Socket, 6 Points (J7213MPF)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- Proto Sockets