Shop All Sockets
Proto
3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points
Mfr # J5207M
Zoro # G3738533
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Standard |
Socket Size | 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 7 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #35 (46705)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO SKT 1/2" DR 5/16" 12 PT (PO5410)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- PROTO SKT 3/4DR 2-1/4 12PT (PO5572)
- PROTO SKT 1/4DR 8MM 6PT (PO4708M)
- URREA 3/8"drive, 10mm, 6 point deep socket. (5010HM)
- Proto Sockets