Shop All Sockets
Proto
3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # J5274A
Zoro # G2769580
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Flex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- BOJO TOOLS 14 PC Trunk Detail Pry Tool and Scrapers Kit (ZB-M14-BLK)
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- KIPP Gear Levers, Style A, inch (K0179.2A3X80)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5275A)
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points (J10046)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- PROTO 1/4" Drive Flexible Socket Sp"ner (J4764)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9142)
- Proto Sockets & Ratchets