Shop All Sockets
Proto
3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # J5214
Zoro # G2769142
original price:
$11.55
30% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #6/A 5/16-11/32" High Speed Steel Adjustable Blade Reamer (2006-0073)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- PROTO 3/8 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J5208)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5018M)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5442)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5738)
- PROTO 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (J5432S)
- Proto Sockets