Shop All Sockets
Proto
3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # J5014
Zoro # G5935942
original price:
$8.94
26% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 3/8" x 7/16" (F1214)
- MAG-MATE Magnetics Tool Storage Holding Tray 11.5 (ST1150M)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- PROTO 3/8 in Drive, 11/16" SAE Socket, 1 Points (J5244)
- PROTO 1/4 in Drive, 7/32" Torx(R) SAE Socket, 12 Points (J4707LT)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- Proto Sockets & Ratchets