Shop All Sockets
Proto
3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points
Mfr # J5206M
Zoro # G3649301
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Standard |
Socket Size | 6 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- GRAY TOOLS 36" Tubular Handle For Strike-free Leverage Wrench (60036)
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X60)
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (J5207M)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5320H)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- PROTO 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (J5332-TT)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7416H)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 1/2" Standard Length, Chrome Socket (D003316)
- Proto Sockets & Ratchets