Shop All Sockets
Proto
3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points
Mfr # J5220
Zoro # G2769343
original price:
$5.14
4% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX87)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222)
- PROTO SKT 3/8DR 13/16 SPARK PLUG (PO5026HPA)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.50 mm (01020011)
- Proto Sockets & Ratchets