Shop All Sockets
Proto
3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points
Mfr # J77277P
Zoro # G0351723
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 15/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 15/32 in |
Size | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Socket Length | 2 15/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Item | Flex Impact Socket |
Standards | ASME B107.110-2012 |
Features | Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Category Type | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Measurement Type | SAE |
Socket Shape | 6-Point |
Non-Magnetic | No |
Non-Sparking | No |
Locking | Yes |
Compatible Fastener Type | Bolts, Screws, Studs |
Tether Ready | No |
Description
Flex Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers (T60122)
- IRWIN Wrench, Adjustable Tray Set, 4 pcs. (2078706)
- BON TOOL Bon 82-393 Barrel Mixer 36" Long 7/16" Hex Shaft (82-393)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- PROTO 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (J5432MH)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- Proto Sockets & Ratchets