Shop All Sockets
Proto
3/8 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # J5020H
Zoro # G2768853
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 5/8" |
Socket Depth | Deep |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Drive Type | Hand |
Item | Deep Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- MILWAUKEE TOOL 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9647)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5022H)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- PROTO 1 in Drive, 2-7/16 in 6 pt SAE Socket, 6 Points (J10039)
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (J5207M)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 3/4 In Socket Imp 3/4, M806 (M806)
- Proto Sockets