Shop All Sockets
Proto
3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points
Mfr # J5220HS
Zoro # G9174374
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Super Short
- SAE or Metric SAE
- Number of Points 6
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 15/16 in |
Size | 5/8" |
Socket Depth | Short |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
Socket Type | Super Short |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Category Type | Hex Socket |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Short, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 23-Blade Feeler Gauge Set (3074)
- AJAX TOOL WORKS SCRAPE WIDE JP SK 1-5/16 (AJA955)
- SWANSON TOOL "BIG 12"® Speed® Square with Blue Book (tag carded) (T0108)
- WESTWARD Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK (40WY84)
- PROTO 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (J5222HS)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- PROTO 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (J4706TB)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4712T)
- DYNAMIC Tools 3/8 Drive Sliding T-handle, 6-1/2" Long, Chrome Finish (D005500)
- Proto Sockets & Ratchets