Shop All Sockets
Proto
3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # J5220SPL
Zoro # G3293403
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Details
Socket Type | Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Item | Spline Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | AS4984A |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles (10243)
- HOMAX Wall Patch, Self Adhesive, 6x6in, PK2 (2297)
- CRESCENT 2 Piece Grip Zone™ V-Jaw Dual Material Tongue & Groove Plier Set 10" & 12" (RT400SGSET2-05)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- Proto Sockets