Shop All Sockets
Proto
3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # J5020-TT
Zoro # G7140542
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 5/8" |
Socket Depth | Deep |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Standards | ASME B107.1, SAE AS954E S3.8.1 |
Item | Deep Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Product Type | Socket |
Type | 4-Hole |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, w/Kickstand, 10 In (MK3112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (48227)
- ILC Replacement for Makita Bl1815 Battery (BL1815)
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (FD4)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD03008)
- Proto Sockets & Ratchets