Shop All Sockets
Proto
3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # J5210
Zoro # G2769057
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- PANDUIT Crimp Die For CT-2600 Tool (CD-2600-P4)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5218SPL)
- PROTO 3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5216S)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- Proto Sockets & Ratchets