Shop All Sockets
Proto
3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # J5010
Zoro # G6028701
original price:
$13.39
20% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Deep |
Socket Size | 5/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
The Proto J5010 3/8" Drive, 5/16" Triple Square SAE Deep Socket is the ideal tool for driving bolts and screws. It has a chrome finish and comes with 12-points. The deep socket has a triple square output type and is made of alloy steel. With a drive size of 3/8 in., this deep socket will work with most hand drives on the market today. You can use it to remove broken or damaged fasteners thanks to its 12-point design. This durable deep socket is sure to meet your needs when you need to work on automobiles, trucks, farm equipment, construction equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 48MM X 50MM 12,000-Series Annular Cutter (12448)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- IRWIN PLUG CUTTER 5/8"" (43910)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5014)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5012)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- Proto Sockets