Shop All Sockets
Proto
3/8 in Drive, 5/16" Hex SAE Socket, 6 Points
Mfr # J5210H
Zoro # G2769081
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M3400-72 - 3/4" Drive 72 Teeth Ratchet (M3400-72)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- DRILL AMERICA 15/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/32)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5211H)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- PROTO SKT 3/8DR 9/16 6PT (PO5218H)
- PROTO SKT 3/8DR 1/2 6PT (PO5216H)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- Proto Sockets & Ratchets