Shop All Sockets
Proto
3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points
Mfr # J5210B
Zoro # G7592417
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- HHIP 1-1/2"-8 Thread Mount 6" 3-Jaw Self-Centering Lathe Chuck (3900-4722)
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4910MHFL)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5208B)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (43906)
- Proto Sockets