Shop All Sockets
Proto
3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J5012
Zoro # G5936557
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Item | Deep Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
When you need to access recessed bolts and screws, the Proto J5012 3/8" Drive Deep Socket is the tool for the job. It can also be used with other 1/2 in. drive tools that have a square drive end. The chrome finish of this deep socket resists corrosion, ensuring durability. This alloy steel socket has a triple square output type, making it compatible with all 1/2 in. drive tools that have a square drive end. Its 12-point size allows you to get into tight spaces more easily. The overall length of this deep socket is 2 1/8 in., while its head size is 3/8". If you are looking for an alloy steel deep socket with triple square output type and 12 points, look no further than the Proto J5012 3/8" Drive Deep Socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU125JBW3)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- QUICKCABLE Heat Gun, 120VAC, 1200 Watt (4271-001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-K (C23109)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5328B)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- Proto Sockets