Shop All Sockets
Proto
3/8 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J5212H
Zoro # G2769127
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 3/8" |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- MILWAUKEE TOOL M12 TRAPSNAKE Driver Kit (2575-21)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5214H)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014-TT)
- PROTO 3/4" Drive, 1-3/4 in Groove Diameter SAE Socket (JRR07528)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- Proto Sockets & Ratchets