Shop All Sockets
Proto
3/8 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J5012H
Zoro # G3904910
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Deep |
Socket Size | 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Product Type | Socket |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, Metric, 10-Piece (CP11950-10MPK)
- HYDE Texture Brush, Double, Hemp Fiber Bristles (09885)
- PFERD 12" Hand File - Bastard Cut (11045)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5014H)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- PROTO 3/8" Drive, 13 mm Hex Metric Socket, 6 Points (J7213MPF)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- Proto Sockets