Shop All Sockets
Proto
3/8 in Drive, 3/8" 8 pt SAE Socket, 8 Points
Mfr # J5212S
Zoro # G1666524
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 1 5/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/64 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 8 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 8-Point |
Description
Socket, Socket Size 3/8 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-11/16" 12 Point Long Pattern Satin Combination Wrench (81819)
- STARRETT Lug-on Center Back (PT25053)
- GREY PNEUMATIC SKT 1/2DR DR X 1-1/8 STND IM (GP2036R)
- TEKTON 3/4 Inch Combination Wrench (18262)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- PROTO 3/8 in Drive, 7/16" 8 pt SAE Socket, 8 Points (J5214S)
- PROTO 3/8 in Drive, 5/16" 8 pt SAE Socket, 8 Points (J5210S)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707MN)
- KO-KEN Socket 17mm Double Square 40mm For Lubrication service 1/2 Sq. Drive (4109M-17)
- Proto Sockets & Ratchets