Shop All Sockets
Proto
3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points
Mfr # J5273HA
Zoro # G3291601
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Item | Flex Socket |
Tether Capable | Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Category Type | Hex Socket |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Flex Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 450mm Plastic Handle 1/2 Sq. Drive (4768J-450)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- PROTO 3/4 in Drive, 2" Triple Square SAE Socket, 12 Points (J5564)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- PROTO Socket Clip - 3/8" Drive (J2591)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- PROTO 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (J4707B)
- Proto Sockets