Shop All Sockets
Proto
3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points
Mfr # J5212HS
Zoro # G9174365
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Super Short
- SAE or Metric SAE
- Number of Points 6
- Overall Length 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 51/64 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Short |
Socket Size | 3/8 in |
Details
Socket Type | Super Short |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
This Proto J5212HS 3/8" Drive 6 pt SAE Socket is the ideal tool for tight spaces. The short length of this socket makes it perfect for accessing difficult areas. With a 6 pt output, this alloy steel socket has an overall length of 51/64 in. and is designed to fit into tight spaces. It features a hexagon shape that ensures you get the right torque when working with fasteners. The size is 3/8 in., which means you can use it with nuts and bolts of that size. This chrome finished socket has a drive size of 3/8". The Proto J5212HS Short Hex Socket is the tool you need if you are working on projects in tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Plug (012358AS)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- PROTO 1/4 in Drive, 13mm Triple Square Metric Socket, 12 Points (J4713TM)
- PROTO SKT 3/8DR 1/2 6PT (PO5216H)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5007MH)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- Proto Sockets & Ratchets