Shop All Sockets
Proto
3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points
Mfr # J5012B
Zoro # G7583721
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Item | Deep Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS954G |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- MILTON INDUSTRIES Turbo Blow Gun Engine Cleaner (MILS184)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 102 pc (3FE99)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5018B)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5016B)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5208-TT)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- DURSTON MANUFACTURING SOCKET TRAY (VIV445)
- Proto Sockets & Ratchets