Shop All Sockets
Proto
3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # J5224
Zoro # G2769468
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #55 (46725)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (502008)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5226)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- PROTO HINGE HANDLE 1/4DR (PO4766)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218-TT)
- PROTO 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (J5409M)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- BETA Swivel Handle, 3/8" (009100845)
- Proto Sockets