Shop All Sockets
Proto
3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # J5224B
Zoro # G7483655
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Item | Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AB18)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- AVEN Tweezers, College, w/Pin Bent Tip, 6" (18402)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5324M-TT)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- Proto Sockets