Shop All Sockets
Proto
3/8 in Drive, 26mm Hex Metric Socket, 6 Points
Mfr # J5226MH
Zoro # G2769431
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 34.9 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 34.9 mm |
Size | 26mm |
Socket Depth | Standard |
Socket Sizes | 26mm |
Socket Size | 26 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Category Type | Hex Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 26 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Tote With Organizer, Plastic, Black, 24 in W x 12-3/4 in D x 11-1/4 in H (DWST24075)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58507)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- DEWALT Set Tool, For 1/4 in Snake+, Zinc Plated (6402SD-PWR)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5416M)
- KO-KEN Socket 22mm 6 Point 80mm 3/8 Sq. Drive (13300M-22)
- Proto Sockets & Ratchets