Shop All Sockets
Proto
3/8 in Drive, 25mm Hex Metric Socket, 6 Points
Mfr # J5225MH
Zoro # G2769422
original price:
$11.77
20% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 34.9 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 34.9 mm |
Size | 25mm |
Socket Sizes | 25mm |
Socket Depth | Standard |
Socket Size | 25 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 25 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- KIPP Pull Handle Oblique A=140, L=155, H=60, Thermoplastic Black Ral7021 Comp:Brass, D=M06 (K0197.140061)
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4714N)
- PROTO Skt Drvr, Steel, Chrome, DrvSz 3/8 in (J5280AG)
- PROTO Impact Universal Joint, 1/2 in Output Drive Size, Square, Black Oxide, 2-5/8 in Overall Length, SAE (J74470P)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J77419MP)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5210N)
- WRIGHT TOOL 3/4 in Drive, 33mm 12 pt Metric Socket, 12 Points (61-33MM)
- Proto Sockets & Ratchets