Shop All Sockets
Proto
3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points
Mfr # J5225
Zoro # G1830879
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 25/32" |
Socket Sizes | 25/32 in |
Socket Depth | Standard |
Socket Size | 25/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110-2012, SAE AS4984A |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 25/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic (K0200.140082)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----T7-B-21)
- PRO-GRADE TOOLS Wood Chisel, 1-1/4" (63030)
- PROTO 1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5438M)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3010)
- Proto Sockets