Shop All Sockets
Proto
3/8 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # J5224MH
Zoro # G3905078
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 33.3 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 33.3 mm |
Size | 24mm |
Socket Depth | Standard |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-28 HSS Plug Hand Tap (DWTST5/8-28P)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID12022)
- STANLEY MOLDING CLAW BAR 10"" (FMHT55009)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709T)
- PROTO SKT 1/4DR 11/32 6PT DEEP (PO4711L)
- Proto Sockets & Ratchets