Shop All Sockets
Proto
3/8 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # J5024MH
Zoro # G2768923
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 24mm |
Socket Sizes | 24mm |
Socket Depth | Deep |
Socket Size | 24 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tri-Fold Saw w/2 Blades (20997)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- MILWAUKEE TOOL 14mm Metric Combination Wrench (45-96-9514)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5023MH)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412B)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5318)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- PERFORMANCE TOOL 3-Pc 3/8 In Dr. Extension Bar Set, W38155 (W38155)
- Proto Sockets & Ratchets