Shop All Sockets
Proto
3/8 in Drive, 23mm Hex Metric Socket, 6 Points
Mfr # J5223MH
Zoro # G2769398
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 33.3 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 33.3 mm |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Standard |
Socket Size | 23 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 23 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98924)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0501)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7414H)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- CRAFTSMAN Socket, 3/8" Drive, Steel, Chrome, 5 5/32" L (CMMT99291)
- Proto Sockets & Ratchets