Shop All Sockets
Proto
3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points
Mfr # J5023M
Zoro # G3685647
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Deep |
Socket Size | 23 mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Deep Impact Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/4" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A016A)
- GEARWRENCH Double-X™ Straight Pliers (82005D-06)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5011H)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- PROTO 3/8" Drive, 9/16 in Hex SAE Socket, 6 Points (J7218PF)
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- PROTO 3/8 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (J52055MH)
- MAKITA Socket Wrench, LS1216L (782232-8)
- Proto Sockets