Shop All Sockets
Proto
3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points
Mfr # J5222M
Zoro # G2769459
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/16 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Db, Bk, 1-7/16X1-1/2, BLK8040B (BLK8040B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- STURTEVANT RICHMONT Grip Kit, Long, 5 Unit Increase (869067)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- PROTO DRIVER SKT 1/4" DR (POJ4769)
- PROTO 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (J5317M-TT)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- KO-KEN Socket 16mm Surface 37mm 1/2 Sq. Drive (24410M-16)
- Proto Sockets