Shop All Sockets
Proto
3/8 in Drive, 22mm Hex Metric Socket, 6 Points
Mfr # J5222MH
Zoro # G4763573
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 33.3 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 33.3 mm |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1"L (3065AT)
- DRILL AMERICA m3.5x.6 HSS Metric 3 Flute Bottoming Hand Tap (DWTB3.5X.6)
- QUICKCABLE Red Cable Stripper (4215-2001)
- DRILL AMERICA 2-1/4"-8 HSS Plug Hand Tap (DWTST2-1/4-8P)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- PROTO 1 in Drive, 60mm 6 pt Metric Socket, 6 Points (J10060M)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5228B)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5316)
- KO-KEN Socket TORX E14 140mm 1/2 Sq. Drive (4325-E14(L140))
- Proto Sockets & Ratchets