Shop All Sockets
Proto
3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points
Mfr # J5219M
Zoro # G4571627
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Red (70114)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709SPL)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5436H)
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- Proto Sockets