Shop All Sockets
Proto
3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points
Mfr # J5217M
Zoro # G2769282
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- PROTO 3/8 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J5214M)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- PROTO 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5210HS)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- Proto Sockets