Shop All Sockets
Proto
3/8 in Drive, 17mm Hex Metric Socket, 6 Points
Mfr # J5217MH
Zoro # G2769267
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 28.6 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 28.6 mm |
Size | 17mm |
Socket Depth | Standard |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
The PROTO J5217MH 17mm Hex Metric Socket is a sturdy, high-quality tool you can count on. It has a 6-point design and a hex output type for more torque. The socket features an alloy steel construction for increased durability. With six points, the hex socket gives you higher torque and better control over fasteners. Its chrome finish helps to protect against rust and corrosion. The PROTO J5217MH 17mm Hex Metric Socket is an essential tool that will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4968CF)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-18)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5216MH)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- PROTO SKT 3/8DR 13/16 SPARK PLUG (PO5026HPA)
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points (J6509H)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- Proto Sockets