Shop All Sockets
Proto
3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # J7217M
Zoro # G2489697
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Socket Length | 1 1/8 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Item | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME B107.110-2012 |
Category Type | Impact Socket |
Measurement Type | Metric |
Non-Magnetic | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Locking | Yes |
Tether Ready | No |
Description
Impact Socket, Socket Size 17 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 4 9/16 in Long, 1 1/16 in Short, 10 PK (15610)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- INSIZE Mini Electronic Depth Gage (1140-25)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- PROTO 1/2 in Drive, 31mm Hex Metric Socket, 6 Points (J5431MH)
- PROTO 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5210MN)
- PROTO 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5736)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- Proto Sockets & Ratchets