Shop All Sockets
Proto
3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points
Mfr # J5280AM
Zoro # G6937226
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 57/64 in |
Size | 17mm |
Socket Depth | Standard |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Item | Flex Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-75MM)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEARWRENCH 13mm 6 Point Combination Wrench (81761)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- PROTO 1/2 in Drive, 7/8" Spline SAE Socket, 12 Points (J5428SPL)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5016H)
- PROTO 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (J5409MH)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5322H)
- PROTO 3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5524M)
- TEKTON 1/4 Inch Drive x 9 mm Universal Joint Socket (SHD08109)
- Proto Sockets & Ratchets