Shop All Sockets
Proto
3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points
Mfr # J5217
Zoro # G7487627
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 17/32" |
Socket Depth | Standard |
Socket Sizes | 17/32 in |
Socket Size | 17/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS4984A |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 17/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- BETA Lump Hammer, Wooden Shaft, 800mm (013800208)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE586K)
- PROTO 3/8 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5219)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- PROTO 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (J5316H)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- Proto Sockets