Shop All Sockets
Proto
3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points
Mfr # J5216M
Zoro # G2769258
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE HARDENED Milwaukee Hole Saw, 1-1/2 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0082)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- STAHLWILLE TOOLS CROW-RING Wrench Size 2 " inside square 1/2 " L.83, 2 mm (03490072)
- HUSQVARNA ARBOR WASHER OUTER 5/8 (505491504)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- PROTO SKT 3/8DR 13/16 SPARK PLUG (PO5026HPA)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- Proto Sockets