Shop All Sockets
Proto
3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points
Mfr # J5279HAM
Zoro # G7166625
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 57/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 57/64 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Item | Flex Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- DRILL AMERICA 3/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/32)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- PROTO Socket Rail, 9 " (J2585)
- PROTO SKT 3/8DR 11/16 6PT (PO5222H)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420B)
- PROTO 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (J5778)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- Proto Sockets & Ratchets