Shop All Sockets
Proto
3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points
Mfr # J5215M
Zoro # G3905032
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 15mm |
Socket Depth | Standard |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Diamond Point Chisel, 1/4" (C-60)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9068)
- Proto Sockets